Beli hydraulic power unit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MONARCH AC Hydraulic Power UnitDeskripsi:Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions.atribut:
- UNSPSC: 39121004
- Frequency (Hz): 50/60
- Power Source - Power Units: AC Power
- YUKEN Hydraulic Power Unit YA10 TypeDeskripsi:We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.atribut:
- Series Number: Standard Hydraulic Power Unit YA Pack
- Built-in Pump (cm³/rev): A10 (10.0)
- Pressure Adjustment Range (MPa): 1.2 to 7
- Reservoir Capacity (L): 4: 40
- Electric Motor (kWx4P): 1.5
- Design Number: 43
- Jarvis Hydraulic Power Unitatribut:
- Drive Type: Hydraulic
- Motor Power (Single Tool) (HP): 5
- Motor Power (Single Tool) (W): 3728
- Oil Capacity (L): 76/114
- Oil Capacity (gal): 20/30
- Oil Viscosity (ISO): 46 (@100°F/40°C)
- Oil Viscosity (SUS): 200 (@100°F/40°C)
- Operating Voltage (V): 460/230 (3 phase) (60 Hz; other voltages and 50 Hz available)
- Overall Dimensions (LxWxH) (inch): 32x24x32
- Overall Dimensions (LxWxH) (mm): 800x600x815
- Pipe Length (ft): 16
- Pipe Length (m): 4.9
- Type: EL-HYD
- MONARCH DC Hydraulic Power UnitDeskripsi:Single-acting DC hydraulic power units (HPUs) use a battery to power single-acting cylinders that provide power in one direction. Examples include lifting work platforms and dump truck beds that use gravity for lowering.atribut:
- UNSPSC: 39121004
- Frame Design - Hydraulic Power Units: Compact
- Horsepower (HP): 2.1
- Maximum Pressure (psi): 3000
- Mounting Orientation - Power Units: Horizontal or Vertical
- Power Source - Power Units: DC Power
- Voltage (V): 12 DC
- Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Packatribut:
- Motor Power (W): 750
- Working Voltage (V): 220
- High Pressure (MPa): 70
- Speed (rpm): 1400
- High Pressure Flow (L/minute): 0.9
- Low Pressure Flow (L/minute): 5
- Oil Reserves (L): 8 (Usable 7)
- YUKEN Hydraulic Power Unit YA22 TypeDeskripsi:We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.atribut:
- Pressure Adjustment Range (MPa): 1.2 to 7
- Reservoir Capacity (L): 100
- Electric Motor (kWx4P): 3.7
- Design Number: 50
- Geometric Displacement of Pump (cm³/rev): 22.2
- Maximum Operating Pressure (MPa): 7
- Voltage (V): 380
- Milton KCD Electric Winch (Alat Derek Elektrik / Katrol Listrik)atribut:
- Lifting Height (meter): 100
- Lifting Speed (m/minute): 16 / 8
- Rated Voltage (V/Hz): 380/50
- Wire Rope Length (m): 30/60/70/100/ For Option
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)atribut:
- Lifting Motor Frequency (Hz): 50
- Lifting Motor Rotary Speed (m/minute): 1440
- Running Motor Frequency (Hz/s): 50
- Running Motor Rotary Speed (m/minute): 1440
- TOYO Hoist Electric Wire Rope Hoist SH Series (Katrol Elektrik)atribut:
- Power Supply (V-Hz): 380-50
- Phase: 3 Phase
- ED Rate (%): 30
Daftar Harga hydraulic power unit Terbaru October 2026
| MONARCH AC Hydraulic Power Unit | Rp18.999.900 |
| King Power (Hoist) Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp11.999.900 |
| YUKEN Hydraulic Power Unit YA10 Type | Rp16.999.900 |
| Jarvis Hydraulic Power Unit | Rp95.999.900 |
| NACHI Pompa Hidrolik Tipe Compact Seri NSP | Rp40.999.900 |
| MONARCH DC Hydraulic Power Unit | Rp13.999.900 |
| Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Pack | Rp11.999.900 |
| Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp18.999.900 |
| YUKEN Hydraulic Power Unit YA22 Type | Rp139.999.900 |
| POWERTEC Electric Winch Hoist (Alat Derek Elektrik / Katrol Listrik) | Rp6.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20Electric%20Winch%20(Alat%20Derek%20Elektrik%20%2F%20Katrol%20Listrik)/etP107340533-1.jpg)





/epP104627529-1.jpg)

/puP107570930-1.jpg)
/4uP111306174-2.jpg)
/9wP107563356-1.jpg)
/P102125618-1.jpg)

/1xP108183069-1.jpg)
/r4P107570976-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)